Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
NIGLON GS2 GROMMET STRIP 25M PACK (L)25 M
NIGLON GS2 GROMMET STRIP 25M PACK (L)25 M
Grommet Strip
References
niglon:
GS2
rubix:
234A5649
Technical specifications
Type
Grommet Strip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON GS2 GROMMET STRIP 25M PACK (L)25 M
Grommet Strip 25m Pack (L)25 m
Technical specifications
Attributes
Type
Grommet Strip
Model
GS
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.49
excl. VAT
/
Each
£
31.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLEX GCA33 75X75 FLANGE COUPLER (PAIRS) (H)75 MM X (W)75 MM
TAMLEX TRE33 75X75 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)75 MM
F4P (FIRST FOR PERFORMANCE) SAF1 SELF ADHESIVE CABLE CLIPS 4MM (H
TAMLEX PMF100-FEC 100X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)100 MM X
ENGEX ACCESSORIES GX-GS3 GROMMET STRIP 1.6-2.0MM (10M) GS3 (L)10 M
NIGLON IT20G 20MM INSPECTION TEE GALVANISED
ZEROBURN FSZ30 TRUNKING CLIP UP TO 30MM - QTY (L)23 MM X (H)8 MM X (W)
PERMAPLUG ELS13B 13A 1 GANG TRAILING SOCKET BLACK (L)90 MM X
SWA HEATSHRINK PACK 6.2 SP6EU
F4P (FIRST FOR PERFORMANCE) F4PNC10/3B 10A 3 PIN CONNECTOR BLACK (L)10
F4P (FIRST FOR PERFORMANCE) F4PKELVIN GEL BOX 52X53X29 BLISTER OF 1 (L
HAGER WMMB 1 GANG EURO EUROMODULES (H)50 MM X (W)25 MM
SWA 6-25MMFERRULECRIMPER RP625
EMITEX EM03.104 3M CAT 6 PATCH LEAD GREY (L)3 M
MARLANVIL 001 65 X 35 PLASTIC ENCLOSURE ROUND (DIA)65 MM X (D)35 MM