References
Lewden Metal Products:PM16/2000FPB
Rubix:223A5842

Documents
Product details : LEWDEN PM16/2000FPB 16A 3 PIN 110V YELLOW SOCKET IP44
Conn 16A 3P 110V Ip44 4H Multimax (L)134 mm
Technical specifications
Attributes
| Type | straight mobile connector |
|---|---|
| Model | pm |
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- Delivery usually within ( 3 ) days
