• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0100R010N060 ENDMILL COATED MSTAR 90042811

MITSUBCARB MPXLRBD0100R010N060 ENDMILL COATED MSTAR 90042811

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0100R010N060
Rubix:278A4517
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0100R010N060 ENDMILL COATED MSTAR 90042811


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 98.65 excl. VAT
/ Each
£ 118.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2F340-2540-076-SC1745 SC MILLING CM PLURA 2 7419211DORMER S52310.0XR0.5 6706746SANDVIK 1P240-1905-XA 1630 7045754DORMER S53510.0 6706571DORMER S7635.0XR0.5 END MILL 5.00 MM X 0.5 MM 6706847DORMER C247 9.5MM HSCO-XP F/SHANK M/FLUTE S/LENGTH E/MILLCUTLINE 893288 D.10 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGSANDVIK R216.53-04040RAL40G 1620 5743587SANDVIK 1P360-1270-XA1620 SC MILLING CM PLURA 1 7045766SANDVIK 2F340-0953-152CSC1745 SC MILLING CM PLURA 2 7419239SANDVIK 2S440-0600-100-SD1725 SC MILLING CM PLURA 2 7858250SANDVIK 316-12CM210-12015G1730 SOLID CARBIDE HEADS 7611714SANDVIK 2S342-0500-100-PAP2BM SC MILLING CM PLURA 2 8351867DORMER S2313.0XD3 DRILL 3.00 MM X 3.0 MM 6706488SANDVIK 2P341-1000-MA 1640 6260125
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap