• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Solid end mills(4,380)
  • Smooth-bore millers(12)
  • Tool tip millers(4,896)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0150R030N120 ENDMILL COATED MSTAR 90042823

MITSUBCARB MPXLRBD0150R030N120 ENDMILL COATED MSTAR 90042823

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0150R030N120
Rubix:278A4528
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0150R030N120 ENDMILL COATED MSTAR 90042823


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 104.16 excl. VAT
/ Each
£ 124.99 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTER F2239.W.020.Z01.25 MILLING CUTTERS 5001363DORMER S71012.0 DRILL 12.00 MM 6706992SANDVIK R215.26-16050DAC32H 1610 PLURA SOLID CARBIDE END MILL 5742605SANDVIK 1P240-1270-XA1630 SC MILLING CM PLURA 1 7045752SANDVIK 1P240-1000-XA 1630 PLURA SOLID CARBIDE END MILL 6259717SANDVIK R216.42-01030-AE10G 1620 PLURA SOLID CARBIDE END MILL 5743447CUTLINE 893391 5MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/SSANDVIK 1K357-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213643SANDVIK 1P240-0550-XA1630 SOLID CARBIDE END MILL 6259732DORMER S92216.0 5982958DORMER P8093.0X3.0 BURR 3.00 MM X 3.00 MM 6814135SANDVIK 2P090-0600-PB1610 SC MILLING CM PLURA 2 7990640SANDVIK 2P121-0500-NC H10F 6259999SANDVIK 2P360-0800-PA1630 SC MILLING CM PLURA 2 6260143SANDVIK 2S342-0953-076-PBP2BM SC MILLING CM PLURA 2 8351890
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap