References
Energizer:CR1620
Rubix:115A0493






Documents
Product details : ENERGIZER 3V COINCELL BATTERY CR1620
Power heart-rate monitors, glucose monitors, keyless entry, toys and games with our 1632 battery
CR1620 LITHIUM COIN CELL BATTERY
Strengths
Holds power for 8 years in storagePerforms in extreme temperatures (-22 to 140 F)Child Resistant PackagingCell size: 1620Type: Lithium Coin
Applications
Heart-rate monitorsGlucose monitorsKeyless entryToys & games
Technical specifications
Attributes
| Voltage | 3 V |
|---|---|
| Length | 2 mm |
| Type | lithium coin |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
- In stock: Next day delivery
