References
Spartex:884425
Rubix:217A3383
EAN:3660338378454
Documents
Product details : SPARTEX 884425 ALKALINE BATTERIES 9V PACK X1
Optimal performance for all your everyday devices Voltage: 1.5V (except ref. 884425)
Technical specifications
Attributes
| Voltage | 9 V |
|---|---|
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- In stock: Next day delivery

