PANASONIC LR44 MICRO ALKALINE BATTERY (DIA)11.5 MM X (H)5.1 MM
Cell Power
See technical informationSee documentsReferences
Panasonic:LR44
Rubix:234A5929

Documents
Product details : PANASONIC LR44 MICRO ALKALINE BATTERY (DIA)11.5 MM X (H)5.1 MM
Panasonic Micro Alkaline Battery (Dia)11.5 mm x (H)5.1 mm
Technical specifications
Attributes
| Voltage | 1.5 V |
|---|---|
| Length | 5.4 mm |
| Type | alkaline button battery |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
