References
GP Batteries International:CR2032-C1
Rubix:234A5928

Documents
Product details : GP-BATTERY CR2032-C1 GP LITHIUM CR2032 COIN 1PK
Gp Lithium Cr2032 Coin 1PK Fairfield
Technical specifications
Attributes
| Voltage | 3 V |
|---|---|
| Length | 3.2 mm |
| Type | cr2032 |
| Max. temperature | 60 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 0.81 excl. VAT
/ Each
£ 0.97 incl. VAT
- Delivery usually within ( 2 ) days
