References
Energizer:CR2025
Rubix:1472164



Documents
Product details : ENERGIZER CR2025 PK1 COIN CELL LITHIUM BATTERY
Energizer Lithium Cr2025 Pk1 Fairfield
Strengths
•Reliable power for your heart-rate monitors, keyless entry, glucose monitors, toys & games|•Holds power for 8 years in storage|•Performs in extreme temperatures
Technical specifications
Attributes
| Voltage | 3 V |
|---|---|
| Length | 2.5 mm |
| Type | lithium coin |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 2.66 excl. VAT
/ Each
£ 3.19 incl. VAT
- In stock: Next day delivery
