BAHCO BH8AC2-500 ENGINE STAND 500KG

Engine Stand

See technical informationSee documents

References

Bahco:BH8AC2-500
Rubix:242A4530
EAN:7314150412532
brand logo

Technical specifications

Typeengine stand
See all Specifications

Documents

Product details : BAHCO BH8AC2-500 ENGINE STAND 500KG


Strengths

•Designed For Easy Direct Engine Maintenance
•Its 500Kg Maximum Load Capacity Allows Supporting A Wide Range Of Engines
•A Unique 70:1 Gear Ratio Offers An Optimal Engine Operating Experience
•The Rotation System Is Actuated By A Swivel And Retractable Rubber-Coated Handle
•Features An Ergonomic Handle For Better Maneuverability
•Highly Versatile And Adjustable Four Locking Pins
•The Oil Tray Collects Surplus Oil And Keep The Floor Clean
•Rear Swivel Castors With Brakes For User Safety
•Convenient Metallic Tray For Holding Tools

Technical specifications


Attributes
Typeengine stand
Weight43.2 kg
£ 597.30 excl. VAT
/ Each
£ 716.76 incl. VAT
  • Delivery usually within ( 14 ) days