Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Motor and transmission
Motor and transmission - Accessory/Spare part
FACOM CABLE-TIE PLI DM.29
FACOM CABLE-TIE PLI DM.29
Clamp Plier
References
facom:
DM.29
rubix:
1238214
ean:
3148510199030
Technical specifications
Type
Clamp Pliers
See all Specifications
Product details
Technical specifications
Product details : FACOM CABLE-TIE PLI DM.29
Strengths
•For hose clamps on cooling, heating, fuel or screen-washer
Technical specifications
Attributes
Logistic Weight
359
g
Packaged dimensions (D x W x H)
310
x
65
x
45
mm
Package weight
359
g
Type
Clamp Pliers
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.25
excl. VAT
/
Each
£
107.10
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM CABLE-TIE PLI DM.27
FACOM PLIER 751.T
FACOM BELT TOOL KIT DT.SFB
SYKESPIC 03220000 PISTON RING COMPRESSOR - LARGE/LONG
GEDORE 6397020 125 3 PISTON RING COMPRESSOR
BAHCO BH8AC2-500 ENGINE STAND 500KG
CR.LPTPB LIGHT PRYING TOOL
FACOM PISTON RING PLIERS 751.K
FACOM TIE FITTER DM.25
FACOM DM.CCPB CLIC PLIERS
FACOM CABLE-TIE PLI DM.27
FACOM 89TX.27SLS T-HANDLETORX KEY T27 - SAFETY LOCK SYSTEM
KING DICK 7/8 X 1.1/16AF O/E SPANNER
KING DICK RRP3032 RATCHET PODGER WRENCH 30 X 32MM
KING DICK 1.2 INCH DRIVE CROWFOOT SPANNER 24MM HCFM224