Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Motor and transmission
Motor and transmission - Accessory/Spare part
GEDORE 6397020 125 3 PISTON RING COMPRESSOR
GEDORE 6397020 125 3 PISTON RING COMPRESSOR
Piston Ring Compressor
References
gedore:
125 3
rubix:
80147266
manufacturer :
6397020
ean:
4010886639702
Technical specifications
Type
Piston Ring Compressor
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6397020 125 3 PISTON RING COMPRESSOR
Piston ring compressor 165 mm, d 90-175 mm In special band spring steel, with continuous adjustment With clamping wrench
Technical specifications
Attributes
Type
Piston Ring Compressor
Weight
0.548
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.27
excl. VAT
/
Each
£
155.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CR.LPTPB LIGHT PRYING TOOL
FACOM PLIER 751.T
SYKESPIC 03220000 PISTON RING COMPRESSOR - LARGE/LONG
FACOM BELT TOOL KIT DT.SFB
FACOM DM.CCPB CLIC PLIERS
FACOM CABLE-TIE PLI DM.27
BAHCO BH8AC2-500 ENGINE STAND 500KG
FACOM PISTON RING PLIERS 751.K
FACOM CABLE-TIE PLI DM.29
FACOM TIE FITTER DM.25
CR.LPTPB LIGHT PRYING TOOL
KING DICK RRP3032 RATCHET PODGER WRENCH 30 X 32MM
FACOM HOSE PINCHER DM.90
FACOM FLYWHEEL STAY D.86
KING DICK 7/8 X 1.1/16AF O/E SPANNER