Enlite
Filter Options
Categories
light bulb (8)
led lamp (1)
1Brand
enlite
(9)
9 Product(s) with 9 variant(s):
ENLITE LIGHTING EN-GU005/40 GU10 5W 60 520LM NON DIM LED LAMP 4000K
- enlite:EN-GU005/40
- rubix:234A8891
- Delivery usually within ( 3 ) days
- Power:5 W
ENLITE LIGHTING EN-MR165/30 MR16 5W 60 NON-DIMMABLE LED LAMP 3000K
- enlite:EN-MR165/30
- rubix:234A8899
- Delivery usually within ( 3 ) days
- Power:5 W
£ 5.19 excl. VAT
/ Each
ENLITE LIGHTING EN-MR165/40 MR16 5W 60 NON-DIMMABLE LED LAMP 4000K
- enlite:EN-MR165/40
- rubix:234A8900
- Delivery usually within ( 3 ) days
- Power:5 W
£ 5.19 excl. VAT
/ Each
ENLITE LIGHTING EN-GU005/64 GU10 5W 60 540LM NON DIM LED LAMP 6400K
- enlite:EN-GU005/64
- rubix:234A8894
- Delivery usually within ( 3 ) days
- Power:5 W
£ 5.49 excl. VAT
/ Each
ENLITE LIGHTING EN-GU005/27 GU10 5W 60 480LM NON DIM LED LAMP 2700K
- enlite:EN-GU005/27
- rubix:234A8889
- Delivery usually within ( 3 ) days
- Power:5 W
£ 5.49 excl. VAT
/ Each
ENLITE LIGHTING EN-GU005/30 GU10 5W 60 NON DIM LED LAMP 3000K
- enlite:EN-GU005/30
- rubix:234A8890
- Delivery usually within ( 3 ) days
- Power:5 W
£ 5.49 excl. VAT
/ Each
ENLITE LIGHTING EN-DGU005/27 GU10 5W 60 480LM DIM LED LAMP 2700K (L)57
- enlite:EN-DGU005/27
- rubix:234A8892
- Delivery usually within ( 3 ) days
- Power:5 W
£ 6.45 excl. VAT
/ Each
ENLITE LIGHTING EN-DGU005/40 GU10 5W 60 520LM DIM LED LAMP 4000K
- enlite:EN-DGU005/40
- rubix:234A8893
- Delivery usually within ( 3 ) days
- Power:5 W
£ 6.45 excl. VAT
/ Each
ENLITE EN-DGU005/30 GU10 5W 60 DIM LED LAMP 3000K
- enlite:EN-DGU005/30
- rubix:229A9385
- Delivery usually within ( 3 ) days
- Luminance:500 lm
£ 7.67 excl. VAT
/ Each









