ENLITE EN-DGU005/30 GU10 5W 60 DIM LED LAMP 3000K
LED Fire Rated Dimmable Downlight 3000K
See technical informationSee documentsReferences
Enlite:EN-DGU005/30
Rubix:229A9385

Documents
Product details : ENLITE EN-DGU005/30 GU10 5W 60 DIM LED LAMP 3000K
Achieve significant energy savings and light output with the new 3W alongside the already established industry leading 5W 108lm/W GU10 and MR16 lamps. Featuring ThermoTec heat management technology and EnFiniti The ICE range has proved to be exceptionally reliable with the advanced technology delivering up to 540 lumens in both dimmable and non-dimmable - allowing for direct halogen lamp replacement at a fraction of the energy consumption.
Strengths
- Excellent efficacy - Range up to 108lm/W delivers more light using less energy
- ThermoTec™ technology utilises a combination of highly efficient LED light source, aluminium heat sinking and thermoplastic material for longer life and consistent performance
- EnFiniti™ edge-to-edge multifaceted polycarbonate lens creates low glare and halogen like appearance
- Wide 60° beam angle delivers increased light distribution
- 1.5kV surge protection
- 3 year warranty
- ThermoTec™ technology utilises a combination of highly efficient LED light source, aluminium heat sinking and thermoplastic material for longer life and consistent performance
- EnFiniti™ edge-to-edge multifaceted polycarbonate lens creates low glare and halogen like appearance
- Wide 60° beam angle delivers increased light distribution
- 1.5kV surge protection
- 3 year warranty
Technical specifications
Attributes
| Luminance | 500 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 240 V |
Show UNSPSC/ECL@SS
£ 7.67 excl. VAT
/ Each
£ 9.20 incl. VAT
- Delivery usually within ( 3 ) days
