ENLITE LIGHTING EN-DGU005/40 GU10 5W 60 520LM DIM LED LAMP 4000K
ICE™
See technical informationSee documentsReferences
Enlite:EN-DGU005/40
Rubix:234A8893

Documents
Product details : ENLITE LIGHTING EN-DGU005/40 GU10 5W 60 520LM DIM LED LAMP 4000K
Gu10 5W 60° 520LM Dim Led Lamp 4000K
Technical specifications
Attributes
| Power | 5 W |
|---|---|
| Luminance | 520 lm |
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- Delivery usually within ( 3 ) days
