ENLITE LIGHTING EN-DGU005/27 GU10 5W 60 480LM DIM LED LAMP 2700K (L)57
ICE™
See technical informationSee documentsReferences
Enlite:EN-DGU005/27
Rubix:234A8892

Documents
Product details : ENLITE LIGHTING EN-DGU005/27 GU10 5W 60 480LM DIM LED LAMP 2700K (L)57
Gu10 5W 60° 480LM Dim Led Lamp 2700K (L)57 mm x (Dia)50 mm
Technical specifications
Attributes
| Power | 5 W |
|---|---|
| Luminance | 480 lm |
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- Delivery usually within ( 3 ) days
