ENLITE LIGHTING EN-MR165/40 MR16 5W 60 NON-DIMMABLE LED LAMP 4000K
Non-Dimmable Lamp
See technical informationSee documentsReferences
Enlite:EN-MR165/40
Rubix:234A8900

Documents
Product details : ENLITE LIGHTING EN-MR165/40 MR16 5W 60 NON-DIMMABLE LED LAMP 4000K
Mr16 5W 60° Non-DImmable Led Lamp 4000K
Technical specifications
Attributes
| Power | 5 W |
|---|---|
| Luminance | 520 lm |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Delivery usually within ( 3 ) days
