ENLITE LIGHTING EN-MR165/30 MR16 5W 60 NON-DIMMABLE LED LAMP 3000K
Non-Dimmable Lamp
See technical informationSee documentsReferences
Enlite:EN-MR165/30
Rubix:234A8899

Documents
Product details : ENLITE LIGHTING EN-MR165/30 MR16 5W 60 NON-DIMMABLE LED LAMP 3000K
Mr16 5W 60° Non-DImmable Led Lamp 3000K
Technical specifications
Attributes
| Power | 5 W |
|---|---|
| Luminance | 500 lm |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Delivery usually within ( 3 ) days
