ENLITE LIGHTING EN-GU005/27 GU10 5W 60 480LM NON DIM LED LAMP 2700K
ICE™
See technical informationSee documentsReferences
Enlite:EN-GU005/27
Rubix:234A8889

Documents
Product details : ENLITE LIGHTING EN-GU005/27 GU10 5W 60 480LM NON DIM LED LAMP 2700K
Gu10 5W 60° 480LM Non Dim Led Lamp 2700K
Technical specifications
Attributes
| Power | 5 W |
|---|---|
| Luminance | 480 lm |
Show UNSPSC/ECL@SS
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
- Delivery usually within ( 3 ) days
