ENLITE LIGHTING EN-GU005/30 GU10 5W 60 NON DIM LED LAMP 3000K
ICE™
See technical informationSee documentsReferences
Enlite:EN-GU005/30
Rubix:234A8890

Documents
Product details : ENLITE LIGHTING EN-GU005/30 GU10 5W 60 NON DIM LED LAMP 3000K
Gu10 5W 60° Non Dim Led Lamp 3000K
Technical specifications
Attributes
| Power | 5 W |
|---|---|
| Luminance | 500 lm |
Show UNSPSC/ECL@SS
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
- Delivery usually within ( 3 ) days
