References
Bahco:434-18
Rubix:133A4607
EAN:7311518238551
Product details : BAHCO 434-18 CHISEL 18MM
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|Comfortable two-component handle fits comfortably into the hand, and provides a nonslip grip|Splitproof polyamide handle which easily absorbs repeated steel hammer blows|This tool meets the highest standards of performance and cutting power while minimizing the risk of injury|It is tailored for demanding carpentry and construction jobs|Specially designed safety guard with rounded shoulders further protects the hands from injury|Blade guard protects working edges of blade when not in use
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|
Show UNSPSC/ECL@SS
£ 18.71 excl. VAT
/ Each
£ 22.45 incl. VAT
- Delivery usually within ( 14 ) days