References
Draper:83293
Rubix:382A7765
Manufacturer :83293
EAN:5010559832934




Product details : DRAPER 83293 32MM WOOD CHISEL-BEVEL EDGEPKD
Full length bevel edged blades manufactured from carbon steel hardened, tempered, finely ground and clear lacquer coated for corrosion protection. Impact - resistant polypropylene handles. All blades have blade guards.
Technical specifications
Attributes
| Blade length | 150 mm |
|---|---|
| Blade width | 32 mm |
| Handle | impact-resistant polypropylene |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Delivery usually within ( 7 ) days
