References
Draper:83278
Rubix:382A7760
Manufacturer :83278
EAN:5010559832781




Product details : DRAPER 83278 10MM WOOD CHISEL-BEVEL EDGEPKD
Full length bevel edged blades manufactured from carbon steel hardened, tempered, finely ground and clear lacquer coated for corrosion protection. Impact - resistant polypropylene handles. All blades have blade guards.
Technical specifications
Attributes
| Blade length | 150 mm |
|---|---|
| Blade width | 10 mm |
| Handle | impact-resistant polypropylene handle |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- Delivery usually within ( 7 ) days
