FESTO 8022597 ELECTRIC CYLINDER ESBF-BS-50-100-20P


ESBF electric cylinder

References
festo:ESBF-BS-50-100-20P
rubix:112A6688
manufacturer :8022597
ean:4052568278502
brand logo
brand logo
Technical specifications
TypeElectric cylinder

Product details : FESTO 8022597 ELECTRIC CYLINDER ESBF-BS-50-100-20P


electric cylinder ESBF-BS-50-100-20P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=100 mm, Size=50, Stroke=100 mm, Piston rod thread=M16x1,5, Reversing backlash=40 µm

Technical specifications


Attributes
TypeElectric cylinder
Show UNSPSC/ECL@SS
£ 1,273.95 excl. VAT
/ Each
£ 1,528.74 incl. VAT
  • Delivery usually within ( 2 ) days