SCOLMORE INTERNATIONAL LIMITED WA228 100A 2 POLE 5 X 35MM LINK BOX - B
Essentials
See technical informationSee documentsReferences
Scolmore:WA228
Rubix:234A6597

Documents
Product details : SCOLMORE INTERNATIONAL LIMITED WA228 100A 2 POLE 5 X 35MM LINK BOX - B
100A 2 Pole 5 X 35MM² Link Box - Black (L)115 mm x (H)65 mm x (W)55 mm
Technical specifications
Attributes
| Type | link box |
|---|---|
| Voltage | 250 V |
| Amperage | 100 A |
| Material | urea (body);steel (terminal screw);brass (earth terminal) |
| Colour | black |
Show UNSPSC/ECL@SS
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
- Delivery usually within ( 3 ) days
