HELLERMANN HEATSHRINK KIT A 380-03003

Heat shrink sleeve assortment ShrinKit

See technical information

References

Hellermanntyton:380-03003
Rubix:161A6006
Manufacturer :321-A-PO-X-BK/CL
EAN:4031026270715
brand logo

Technical specifications

Typehellermann heatshrink kit a 380-03003

Product details : HELLERMANN HEATSHRINK KIT A 380-03003


Assortment of heat shrink tubing, 385 units Design: Made of irradiated polyolefin (PEX), black and transparent, outer wall self-releasing (except transparent shrink tubing). The tubing features internal adhesive that melts in the heat, thus providing protection from moisture, making them ideal for use outside. Shrink ratio 3:1. Insulation class in line with VDE 0530, dielectric strength in line with ASTM D 2671. Silicone-free, compatible with copper, as resistant as possible to UV light, solvents as well as acids and bases. Supplied in plastic case. Application: Ideal for insulating, coloured labelling and as cable protection in electronics and cable manufacturing. Note: To achieve proper results, the heat shrink tubing should be shrunk by a minimum of 20% and a maximum of 80% of its maximum shrinkage capacity. Set contents: 100 pieces Ø 3.0 mm, length 40 mm, wall thickness 1.00 mm 100 pieces Ø 3.0 mm, length 50 mm, wall thickness 1.00 mm 60 pieces Ø 6.0 mm, length 35 mm, wall thickness 1.10 mm 40 pieces Ø 6.0 mm, length 50 mm, wall thickness 1.10 mm 30 pieces Ø 12.0 mm, length 65 mm, wall thickness 1.70 mm 45 pieces Ø 12.0 mm, length 100 mm, wall thickness 1.70 mm 10 pieces Ø 24.0 mm, length 200 mm, wall thickness 2.50 mm
Heat shrink sleeve assortment ShrinKit

Technical specifications


Attributes
Typehellermann heatshrink kit a 380-03003
£ 98.03 excl. VAT
/ Each
£ 117.64 incl. VAT
  • Usually arrives within 14 working days