• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. MKELECTRIC 2-GANG 3-MODULE K3703

MKELECTRIC 2-GANG 3-MODULE K3703

Grid Plus Grid Yoke

See technical information

References

MK (Honeywell):K3703
Rubix:161A3641
brand logo
brand logo

Technical specifications

Type3 gang

Product details : MKELECTRIC 2-GANG 3-MODULE K3703


High quality grid frame
Grid frame earth terminal has 16mm2 cable capacity

Technical specifications


Attributes
Type3 gang
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MCG M54200 500X400X200 SHEET STEEL ENC IP65 C/W BAC (H)500 MM X (W)400SMC IZT42-232D3AHL-NN IZT40/41/42 IONIZER SEPARATE CONTROLLERCENTAUR PVC CSC 25W 25MM STRAIGHT COUPLING WHITE (DIA)25 MMSMC IZT43-D36HP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CIC 33W 75MMX75MM INTERNAL COUPLER WHITECENTAUR PVC CSC 25B 25MM STRAIGHT COUPLING BLACK (DIA)25 MMSMC IZT40-82D38HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERGREENBROOK ELECTRICAL CHOC30E 30A CHOC BOX (L)77 MM X (W)49 MM X (D)28CENTAUR PVC SCS 25W 25MM ROUND CONDUIT CLIPS WHITE (DIA)25 MMCENTAUR PVC AEC 3 RADIUS DADA EXTERNAL ANGLEILME CKA03IA ANG HSG METAL WITH LEVERCENTAUR PVC MT 4-4W CMT 4 EQUAL TEESMC IZT43-L36LP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERSMC IZT41-22D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC 25 CRB 6W 25MM INTERSECTION 4 WAY BOX WHITE (DIA)25 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap