SCOLMORE INTERNATIONAL LIMITED CL022 20A DP SWITCH WITH OPTIONAL FLEX
Essentials
See technical informationSee documentsReferences
Scolmore:CL022
Rubix:234A6628

Documents
Product details : SCOLMORE INTERNATIONAL LIMITED CL022 20A DP SWITCH WITH OPTIONAL FLEX
20A Dp Switch With Optional Flex Outlet (H)80 mm x (W)80 mm x (D)40 mm
Technical specifications
Attributes
| Type | double pole plate switch |
|---|---|
| Voltage | 250 V |
| Amperage | 20 A |
| Material | electrophoretically coated steel (front plate & mounting box);urea (insert, switch & rear housing);brass (terminal);steel (screw);copper/brass (contact);formed pressed brass (internal busbars);mild steel (earth strap) |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 10.95 excl. VAT
/ Each
£ 13.14 incl. VAT
- Delivery usually within ( 3 ) days
