• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SMC IZF21-HW FAN TYPE IONIZER

SMC IZF21-HW FAN TYPE IONIZER

Adjustable Louver

See technical informationSee documents

References

SMC:IZF21-HW
Rubix:2606720
Manufacturer :IZF21-HW
brand logo
brand logo

Technical specifications

Typeadjustable louver

Documents

Product details : SMC IZF21-HW FAN TYPE IONIZER


Smc adjustable ventilation dome izf21-hw

Technical specifications


Attributes
Typeadjustable louver
Show UNSPSC/ECL@SS
£ 52.42 excl. VAT
/ Each
£ 62.90 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

CENTAUR PVC CXAT 33W 75MMX75MM EXTERNAL ANGLE WHITECENTAUR PVC CIAT 44W 100MMX100MM INTERNAL ANGLE WHITEHAGER WMMBTM BT TELEPHONE MASTER EURO EUROMODULES (H)50 MM X (W)25 MMCENTAUR PVC CH 150W 38MM CHANNELLING (L)2 M X (W)38 MM 2MMCG CX163P110SIS CONNEXS 16A 2P+E 110V INTERLOCK SWITCH S (H)120 MM XPROTEUS CT204 20A 4 POLE 230V 2 MODULE CONTACTOR - N/OCENTAUR PVC CDLB 2W 2G 35MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 MCENTAUR PVC 20 CRB 1B 20MM PLAIN BOX BLACK (DIA)20 MMCENTAUR PVC CMT 4SA 38MMX25MM MINI TRUNKING (L)3 M X (W)38 MM X (D)25CENTAUR PVC 25 CRB 6B 25MM INTERSECTION 4 WAY BOX BLACK (DIA)25 MMNIGLON LTD CBU220G 20MM BRANCH 2 WAY U BOX GALVANISEDSMC IZT41-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERHAGER CR64AX/3.0 4-PIN PVC PRE-WIRED PLUG-IN CEILING ROSE 6A 3MX0.75MMSMC IZN10-02P06-X367 IONIZERSIEMENS 6AV21232DB030AX0 KTP400 SERIES
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap