PIAB FC50P.4C.05UB CUP 0103289


Suction Cup

References
piab:0103289
rubix:120A7416
brand logo
brand logo
Technical specifications
Materialpolyurethane
Diameter53.2 mm
Shapeflat
See all Specifications

Product details : PIAB FC50P.4C.05UB CUP 0103289


DURAFLEX® suction cups have been developed to meet the strict demands of the automotive industry. A typical application is the feeding of sheet metal into a press tool. The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Also available in oval shape for oblong objects.

Strengths

•Suitable for slightly domed and flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces
The suction cups have cleats that prevent thin objects from being disfigured
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled

Technical specifications


Attributes
Materialpolyurethane
Diameter53.2 mm
Shapeflat
Typesuction cup
Metrical Diameter53.2 mm
Show UNSPSC/ECL@SS
£ 36.68 excl. VAT
/ Each
£ 44.02 incl. VAT
  • Usually arrives within 14 working days