PIAB 0118429 SUCTION CUP FCF75P.5R.G45W


Suction Cup

References
piab:0118429
rubix:219A1869
brand logo
brand logo
Technical specifications
Materialpolyurethane (pu)
Diameter75 mm
Shaperound
See all Specifications

Product details : PIAB 0118429 SUCTION CUP FCF75P.5R.G45W


The FCF-P design is suitable for oily surfaces, slightly domed and flat surfaces, e. g. , such as those encountered when handling metal sheets in press lines. The suction cups have support cleats that prevent thin objects from being disfigured. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.

Strengths

•Special designed friction cups for oily surfaces, such as sheets in metal forming processes
Normal wear on friction cup will not affect the long term shear force performance
Best choice if > 0. 1g/m2 press oil is used on the sheet
Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2-4 times more than corresponding conventional suction cups
The "FCF" design is suitable for slightly domed and flat surfaces, e. g. , such as those encountered when handling metal sheets in press lines
The suction cups have support cleats that prevent thin objects from being disfigured

Technical specifications


Attributes
Materialpolyurethane (pu)
Diameter75 mm
Shaperound
Typesuction cup
Metrical Diameter75 mm
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT
  • Usually arrives within 14 working days