FESTO 191071 SUCTION CUP WITHOUT CONNECTOR ESV-20-CN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-20-CN
Rubix:120A5038
Manufacturer :191071
EAN:4052568043605

Documents
Product details : FESTO 191071 SUCTION CUP WITHOUT CONNECTOR ESV-20-CN
Vacuum Suction cup ESV-20-CN Wearing part, easily replaceable Suction cup height compensator=7 mm, Min. workpiece radius=50 mm, Suction cup diameter=20 mm, Suction cup volume=2,75 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 5,48 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 20 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 18.98 excl. VAT
/ Each
£ 22.78 incl. VAT
- Delivery usually within ( 2 ) days