FESTO 191057 SUCTION CUP WITHOUT CONNECTOR ESV-30-BN


ESV vacuum cups

References
festo:ESV-30-BN
rubix:120A5028
manufacturer :191057
ean:4052568043513
ESV-30-BN Vacuum suction cup
brand logo
Technical specifications
MaterialNitrile rubber
Diameter30 mm
ShapeRound
See all Specifications

Product details : FESTO 191057 SUCTION CUP WITHOUT CONNECTOR ESV-30-BN


Vacuum Suction cup ESV-30-BN Wearing part, easily replaceable Suction cup height compensator=8 mm, Min. workpiece radius=80 mm, Suction cup diameter=30 mm, Suction cup volume=4,07 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight7,1 g
MaterialNitrile rubber
Diameter30 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
  • Delivery usually within ( 2 ) days