References
SMC:ZP2-B15MTS
Rubix:2610812
Manufacturer :ZP2-B15MTS
EAN:3618036474411

Documents
Product details : SMC ZP2-B15MTS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 10 - Ø 30 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 15mm (Blast Type)
Material: S (Silicon Rubber)
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 15mm (Blast Type)
Material: S (Silicon Rubber)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x6 mm |
|---|---|
| Logistic Weight | 2 g |
| Material | silicone rubber |
| Diameter | 15 mm |
| Shape | round |
| Type | thin flat pad |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Delivery usually within ( 4 ) days