PIAB F30-2.20 SUCTION CUP 0101134


Suction Cup

References
piab:0101134
rubix:120A7570
brand logo
brand logo
Technical specifications
MaterialSilicone (SIL)
Diameter32.6 mm
ShapeFlat
See all Specifications

Product details : PIAB F30-2.20 SUCTION CUP 0101134


Suitable for flat objects such as cardboard, sheet metal, glass and porous materials. The cleats stop deformation by preventing suction of the object into the cup. The suction cup has good stability and very little movement. Also suitable when the lifting force is parallel to the surface as the cleats increase friction.

Strengths

•Suitable for flat objects
Good stability and little inherent movement
Recommended when the lifting force is parallel to The surface of the object
Cleats prevent thin, sensitive objects from being Deformed and gives extra friction when the lifting Force is parallel

Applications

Dry Sheet Metal

Technical specifications


Attributes
MaterialSilicone (SIL)
Diameter32.6 mm
ShapeFlat
TypeSuction Cup
Metrical Diameter32.6 mm
Show UNSPSC/ECL@SS
£ 10.03 excl. VAT
/ Each
£ 12.04 incl. VAT
  • Usually arrives within 14 working days