PIAB 0106606 SUCTION CUP


Suction Cup

References
piab:106606
rubix:121A4718
brand logo
brand logo
Technical specifications
MaterialPolyurethane (PU)
Diameter77.5 mm
ShapeBellow
See all Specifications

Product details : PIAB 0106606 SUCTION CUP


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Strengths

•Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc.
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material DURAFLEX® is mark free

Applications

Plastic part removal;Exterior and interior trim components assembly

Technical specifications


Attributes
MaterialPolyurethane (PU)
Diameter77.5 mm
ShapeBellow
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 75.44 excl. VAT
/ Each
£ 90.53 incl. VAT
  • Usually arrives within 14 working days