PIAB 0207257 SUCTION CUP BFF80P.5R.G69MR
Bellows suction cups BFF Polyurethane
See technical informationSee documentsReferences
Piab:0207257
Rubix:239A1546
Manufacturer :0207257



Technical specifications
| Material | polyurethane 55/60 (pu) |
|---|---|
| Diameter | 80 mm |
| Shape | bellow |
Documents
Product details : PIAB 0207257 SUCTION CUP BFF80P.5R.G69MR
The BFF-P design is suitable for oily surfaces, uneven/curved surfaces or if level compensation is needed, for example in de-stacking applications. The flat inner support gives stability during movement in any orientation.Special designed friction cups for oily surfaces, such as sheets in metal forming processes. Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2–4 times more than corresponding conventional suction cups.
Strengths
Special designed friction cups for oily surfaces, such as sheets in metal forming processes.
Normal wear on friction cup will not affect the long term shear force performance.
Best choice if > 0.1g/m2 press oil is used on the sheet.
Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2–4 times more than corresponding conventional suction cups.
The "BFF" design is suitable for uneven/curved surfaces or if level compensation is needed, for example in de-stacking applications.
The flat inner support gives stability during movement in any orientation.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Technical specifications
Attributes
| Material | polyurethane 55/60 (pu) |
|---|---|
| Diameter | 80 mm |
| Shape | bellow |
| Type | 1/8 npsf female, with mesh filter |
Show UNSPSC/ECL@SS
£ 52.63 excl. VAT
/ Each
£ 63.16 incl. VAT
- Usually arrives within 14 working days