References
Loctite:406 BO 500G EGFD
Rubix:80132135
Manufacturer :142581
EAN:4100630406800



Documents
Product details : LOCTITE 406 ADHESIVE 500G 142581
LOCTITE 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with Loctite primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.
Strengths
Rapid bonding of plastic & rubber, including EPDM
Low viscosity
Loctite 770 or Loctite 7239 primer improves adhesion of difficult-to-bond substrates
Applications
Instant Adhesive - low viscosity. Ideal for bonding of plastics and elastomeric materials where very fast fixturing is required.
Technical specifications
Attributes
| Weight | 500 g |
|---|---|
| Min. temperature | -40 °C |
| Drying time | 0.5 min |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 548.94 excl. VAT
/ Each
£ 658.73 incl. VAT
- In stock: Next day delivery