LOCTITE 4062 LOW VISCOSITY FAST CURE 20G 1920908
Loctite Adhesive
See technical informationSee documentsReferences
Loctite:4062
Rubix:4518433
Manufacturer :1922296
EAN:5010266008356

Documents
Product details : LOCTITE 4062 LOW VISCOSITY FAST CURE 20G 1920908
LOCTITE 4062 is a transparent, colourless, ethyl-based instant adhesive that is particularly suitable for plastics and rubbers. It can also bond polyolefin in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239 and offers an ultra-quick fixture time of 2 - 5 secs
Strengths
Well suited to plastics, rubbers and polyolefin
Ultra-quick fixture time
Transparent and colourless
Ultra-quick fixture time
Transparent and colourless
Applications
Suitable for application after assembly of parts
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Min. temperature | -40 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 32.29 excl. VAT
/ Each
£ 38.75 incl. VAT
- In stock: Next day delivery