LOCTITE EA 3463 MAGIC METAL STICK 114G 265628
LOCTITE® 3463 Metal Magic Steel Rod
See technical informationSee documentsReferences
Loctite:EA 3463 A&B
Rubix:1267828
Manufacturer :247063
EAN:8412432328775



Documents
Product details : LOCTITE EA 3463 MAGIC METAL STICK 114G 265628
LOCTITE® EA 3463 is a two-component, steel-filled epoxy repair putty supplied as a kneadable stick containing resin and hardener. Once the two components are mixed, the product cures at room temperature to form a steel-like finish with high compressive strength and good adhesion to most surfaces. Designed for industrial maintenance and emergency repairs, it can be used to stop leaks in pipes and tanks, fill oversized bolt holes, smooth welds and repair non-structural defects in castings. It also adheres to most damp surfaces and can cure under water.
Features:
LOCTITE® EA 3463 combines an epoxy resin and hardener in a two-component, steel-filled system that cures at room temperature after mixing. The material has a working life of 4 minutes at 25°C and a cure time of 10 minutes for fast repairs. Once cured, it develops a compressive strength of 50 N/mm² and a Shore D hardness of 70. Its steel-filled composition produces a hard repair material suitable for rebuilding and filling damaged metal areas. The product can be applied to damp surfaces and is capable of curing under water, extending its use to maintenance situations where completely dry conditions are difficult to achieve. Typical uses include stopping leaks in pipes and tanks, filling oversized bolt holes, smoothing welds and repairing non-structural defects in castings.
Specifications:
• Product: LOCTITE® EA 3463.
• Technology: Epoxy.
• Components: Two components – resin and hardener.
• Resin appearance: Grey paste.
• Hardener appearance: Black paste.
• Mixed appearance: Metallic black.
• Physical form: Putty.
• Cure type: Two-component mixing; room-temperature cure.
• Application: Industrial maintenance.
• Application temperature: 15°C to 30°C.
• Gel time: 3 minutes
• Working life at 25°C: 4 minutes.
• Cure time at 25°C: 10 minutes.
• Compressive strength: 50 N/mm² (7,200 psi).
• Tensile strength: 18 N/mm² (2,700 psi).
• Shore hardness: 70 Shore D.
• Glass transition temperature (Tg): 54°C.
• Thermal conductivity: 1.01 W/(m·K).
• Lap shear strength on grit-blasted mild steel: 3.8 N/mm² (550 psi).
• Recommended substrate: Metal.
• Application method: Manual.
• Pack size: 114 g tube.
Standards:
• ISO 604: The compressive strength of cured LOCTITE® EA 3463 is measured at 50 N/mm² (7,200 psi) according to this test method.
• ISO 527-2: The cured material has a tensile strength of 18 N/mm² (2,700 psi), measured according to ISO 527-2.
• ISO 527-5: Used to determine elongation, measured at 0.3%.
• ISO 868: Shore hardness is measured at 70 Shore D according to ISO 868.
• ISO 4587: Lap shear strength on grit-blasted mild steel is 3.8 N/mm² (550 psi), determined according to ISO 4587.
• ISO 11359-2: The glass transition temperature (Tg) is 54°C. The coefficient of thermal expansion is 29 × 10⁻⁶ K⁻¹ below Tg and 115 × 10⁻⁶ K⁻¹ above Tg.
• ISO 8302: Thermal conductivity is measured at 1.01 W/(m·K).
• ASTM D2471: Used to determine gel time, measured at 3 minutes for LOCTITE® EA 3463.
• CLP Regulation (EC) No 1272/2008: LOCTITE® EA 3463 is classified for skin irritation (Skin Irrit. 2, H315), serious eye irritation (Eye Irrit. 2, H319) and skin sensitisation (Skin Sens. 1, H317). It is also classified as hazardous to the aquatic environment with long-lasting effects (Aquatic Chronic 3, H412).
• RoHS – Directive 2011/65/EU: Henkel confirms that LOCTITE® EA 3463 does not contain the restricted substances listed under the Directive, as amended by (EU) 2015/863, above the specified concentration limits.
• IEC 60093: Used to determine the electrical resistivity properties of the cured material.
Features:
LOCTITE® EA 3463 combines an epoxy resin and hardener in a two-component, steel-filled system that cures at room temperature after mixing. The material has a working life of 4 minutes at 25°C and a cure time of 10 minutes for fast repairs. Once cured, it develops a compressive strength of 50 N/mm² and a Shore D hardness of 70. Its steel-filled composition produces a hard repair material suitable for rebuilding and filling damaged metal areas. The product can be applied to damp surfaces and is capable of curing under water, extending its use to maintenance situations where completely dry conditions are difficult to achieve. Typical uses include stopping leaks in pipes and tanks, filling oversized bolt holes, smoothing welds and repairing non-structural defects in castings.
Specifications:
• Product: LOCTITE® EA 3463.
• Technology: Epoxy.
• Components: Two components – resin and hardener.
• Resin appearance: Grey paste.
• Hardener appearance: Black paste.
• Mixed appearance: Metallic black.
• Physical form: Putty.
• Cure type: Two-component mixing; room-temperature cure.
• Application: Industrial maintenance.
• Application temperature: 15°C to 30°C.
• Gel time: 3 minutes
• Working life at 25°C: 4 minutes.
• Cure time at 25°C: 10 minutes.
• Compressive strength: 50 N/mm² (7,200 psi).
• Tensile strength: 18 N/mm² (2,700 psi).
• Shore hardness: 70 Shore D.
• Glass transition temperature (Tg): 54°C.
• Thermal conductivity: 1.01 W/(m·K).
• Lap shear strength on grit-blasted mild steel: 3.8 N/mm² (550 psi).
• Recommended substrate: Metal.
• Application method: Manual.
• Pack size: 114 g tube.
Standards:
• ISO 604: The compressive strength of cured LOCTITE® EA 3463 is measured at 50 N/mm² (7,200 psi) according to this test method.
• ISO 527-2: The cured material has a tensile strength of 18 N/mm² (2,700 psi), measured according to ISO 527-2.
• ISO 527-5: Used to determine elongation, measured at 0.3%.
• ISO 868: Shore hardness is measured at 70 Shore D according to ISO 868.
• ISO 4587: Lap shear strength on grit-blasted mild steel is 3.8 N/mm² (550 psi), determined according to ISO 4587.
• ISO 11359-2: The glass transition temperature (Tg) is 54°C. The coefficient of thermal expansion is 29 × 10⁻⁶ K⁻¹ below Tg and 115 × 10⁻⁶ K⁻¹ above Tg.
• ISO 8302: Thermal conductivity is measured at 1.01 W/(m·K).
• ASTM D2471: Used to determine gel time, measured at 3 minutes for LOCTITE® EA 3463.
• CLP Regulation (EC) No 1272/2008: LOCTITE® EA 3463 is classified for skin irritation (Skin Irrit. 2, H315), serious eye irritation (Eye Irrit. 2, H319) and skin sensitisation (Skin Sens. 1, H317). It is also classified as hazardous to the aquatic environment with long-lasting effects (Aquatic Chronic 3, H412).
• RoHS – Directive 2011/65/EU: Henkel confirms that LOCTITE® EA 3463 does not contain the restricted substances listed under the Directive, as amended by (EU) 2015/863, above the specified concentration limits.
• IEC 60093: Used to determine the electrical resistivity properties of the cured material.
Strengths
• Steel-filled, two-component epoxy formulation provides a hard repair material suitable for metal rebuilding applications.
• High compressive strength of 50 N/mm² (7,200 psi).
• Cures in 10 minutes for fast repairs.
• Adheres to most damp surfaces and can cure under water, providing greater flexibility where dry conditions cannot be achieved.
• Kneadable putty form makes it suitable for restoring metal parts worn by mechanical and/or corrosion.
• Can be used to stop leaks in pipes and tanks, fill oversized bolt holes, smooth welds and repair non-structural casting defects.
• Shore D hardness of 70 provides a hard cured surface.
• Provides good adhesion to most surfaces.
• High compressive strength of 50 N/mm² (7,200 psi).
• Cures in 10 minutes for fast repairs.
• Adheres to most damp surfaces and can cure under water, providing greater flexibility where dry conditions cannot be achieved.
• Kneadable putty form makes it suitable for restoring metal parts worn by mechanical and/or corrosion.
• Can be used to stop leaks in pipes and tanks, fill oversized bolt holes, smooth welds and repair non-structural casting defects.
• Shore D hardness of 70 provides a hard cured surface.
• Provides good adhesion to most surfaces.
Applications
LOCTITE® EA 3463 is designed for industrial maintenance and emergency repair applications involving metal components. Typical uses include stopping leaks in pipes and tanks, filling oversized bolt holes, smoothing welds and repairing non-structural defects in castings or holes in tanks. Its steel-filled, kneadable consistency makes it suitable for restoring metal parts affected by mechanical wear and/or corrosion.
The ability to adhere to most damp surfaces and cure under water extends its use to maintenance situations where moisture cannot be completely eliminated. Henkel identifies industrial maintenance and repair as the principal market segment for the product, including applications in the oil and gas and power-generation sectors.
The ability to adhere to most damp surfaces and cure under water extends its use to maintenance situations where moisture cannot be completely eliminated. Henkel identifies industrial maintenance and repair as the principal market segment for the product, including applications in the oil and gas and power-generation sectors.
Technical specifications
Attributes
| Weight | 114 g |
|---|---|
| Min. temperature | -55 °C |
| Drying time | 10 min |
| Colour | black |
| Application type | metaalreparatie; noodreparaties; lekdichting in leidingen en tanks |
Show UNSPSC/ECL@SS
£ 35.51 excl. VAT
/ Each
£ 42.61 incl. VAT
- Usually arrives within 14 working days