LOCTITE 4204 HIGH THERMAL RESISTANCE CLEAR 20G 142746
Super Glue 4204
See technical informationSee documentsReferences
Loctite:4204
Rubix:4508146
Manufacturer :142746
EAN:5010266454184



Documents
Product details : LOCTITE 4204 HIGH THERMAL RESISTANCE CLEAR 20G 142746
Loctite 4204 20 gr super glue for high temperatures, good impact resistance. Technical data: Fixation Time: 10-30 sec. Colour: colourless transparent. Viscosity in mPas: 4.000. Temperature range: -40 C to +120 C.
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Min. temperature | -40 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 43.38 excl. VAT
/ Each
£ 52.06 incl. VAT
- In stock: Next day delivery