LOCTITE 495 ETHYL LOW VISCOSITY 20G 1920911


Instant adhesive 495

References
loctite:495 BO 20G EN/DE
rubix:304407
manufacturer :1920911
ean:5010266008271

Product details : LOCTITE 495 ETHYL LOW VISCOSITY 20G 1920911


LOCTITE 495 is a clear, low viscosity, ethyl-based instant adhesive designed for general purpose use and fast bonding (5-20 sec setting time). This product can be used to bond a variety of materials, including plastic, metal and rubber. It can also be used to bond polyolefin in combination with LOCTITE 770 or LOCTITE 7239 primer. Available in 20 g, 50 g and 500 g packs.

Strengths

• multi-purpose
• low viscosity
• 10-20 sec setting time
• transparent, colourless
brand logo

Technical specifications


Attributes
Weight20 g
Min. temperature-40 °C
Max. temperature120 °C
ColourColourless
Show UNSPSC/ECL@SS
£ 33.05 excl. VAT
/ Each
£ 39.66 incl. VAT
  • In stock: Next day delivery