SPARTEX ECSO806034G EURO CONTAINER - 800 X 600 X 340 - GREY 800 X 600
Euro Containers
See technical informationSee documentsReferences
Spartex:UK-ECSO806034G
Rubix:239A9114

Documents
Product details : SPARTEX ECSO806034G EURO CONTAINER - 800 X 600 X 340 - GREY 800 X 600
Available in both solid & ventilated formats, Euro stacking containers are ideal for a wide variety of industrial storage & handling applications
All models inter-stack to form compact handling units.
All coloured containers (red, blue & grey) are manufactured in food-safe material & suitable for direct food contact.
Black models are manufactured in recycled plastic
All models inter-stack to form compact handling units.
All coloured containers (red, blue & grey) are manufactured in food-safe material & suitable for direct food contact.
Black models are manufactured in recycled plastic
Interstacking Euro Containers to enable a neat vertical stack
Technical specifications
Attributes
| Volume | 135 l |
|---|---|
| Length | 800 mm |
| Width | 600 mm |
| Height | 340 mm |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 91.50 excl. VAT
/ Each
£ 109.80 incl. VAT
- Delivery usually within ( 4 ) days
