References
Raaco:136181
Rubix:80025300
EAN:5733439136181

Product details : RAACO136181 ASSORTER 4-32
Storage box with 32 fixed compartments. With double locks. Made of polypropylene with transparent lid.
Strengths
-Box made of durable polypropylene-fixed boxes-solid sliding closures-ergonomic handle-integrated pedestal that ensures the stability of the case and protects the surface from scratches
Applications
-Efficient storage of small parts and components.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x338x57 mm |
|---|---|
| Logistic Weight | 753 g |
| Package weight | 810 g |
| Length | 260 mm |
| Width | 338 mm |
| Height | 57 mm |
Show UNSPSC/ECL@SS
£ 16.24 excl. VAT
/ Each
£ 19.49 incl. VAT
- Usually arrives within 14 working days
