References
SMC:EX600-ZMV1
Rubix:111A3600
Manufacturer :EX600-ZMV1
EAN:3618036109436

Product details : SMC EX600-ZMV1 VALVE PLATE
Applications using complex control systems have now found the ideal solution in terms of serial interface, thanks to our new EX600 centralized fieldbus system. Originally designed for the automotive industry, the modular construction of the EX600 series is extremely versatile with its on/off I/O and analogue input module options. A single base can accommodate up to nine connected modules and each module can be connected to various input and output devices, such as: pressure and flow sensors, flowmeters, pressure switches, distributors and detectors. The EX600 series has a self-diagnostic function, capable of detecting a short circuit or line break at each input/output, an on/off counting device and the possibility of controlling and managing the setting of parameters at the screen, from a portable terminal. IP67 protection and SPEEDCON connectors ensure fast installation and wiring times. Combined with our SV, VQC or S0700 electric distributors, the EX600 is the ideal system. It is compatible with Profibus-DP, DeviceNet”, CC-Link, EtherNet and EtherCat protocols.
ex600 series Fieldbus interface
Technical specifications
Attributes
| Type | valve plate |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Pressure range | -1 to 7 bar (−100 kpa to 0,7 mpa) |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ Each
£ 24.48 incl. VAT
- Delivery usually within ( 4 ) days