References
SMC:AR40-04G
Rubix:124A9515

Technical specifications
| Type | body size: 40 |
|---|---|
| Connecting diameter (inch) | 1/2 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR40-04G REGULATOR
The AR-B series of cost-effective, clean-lined regulators offers several pressure ranges to suit a wide range of applications. The locking handle prevents accidental setting changes. The modular design of the AR series can be connected to other SMC air handling units.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 108x128x70 mm |
|---|---|
| Logistic Weight | 479 g |
| Type | body size: 40 |
| Connecting diameter (inch) | 1/2 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 5000 l/min |
Show UNSPSC/ECL@SS
£ 43.95 excl. VAT
/ Each
£ 52.74 incl. VAT
- Delivery usually within ( 4 ) days