References
SMC:AR25-F03
Rubix:124A8794



Technical specifications
| Type | body size: 25 |
|---|---|
| Connecting diameter (inch) | 3/8 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR25-F03 AIR REGULATOR
Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x101x53 mm |
|---|---|
| Logistic Weight | 226 g |
| Type | body size: 25 |
| Connecting diameter (inch) | 3/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 22.46 excl. VAT
/ Each
£ 26.95 incl. VAT
- Delivery usually within ( 24 ) days