JALAS 9988 EXALTER GTX MID CUT BOOT S3 SRC WR HRO EU42 UK8


EXALTER 9988 GTX

References
jalas:9988-42
rubix:257A9258
ean:6408487534645
brand logo
brand logo
Technical specifications
EU shoe size42
Main materialMicrofiber
See all Specifications

Product details : JALAS 9988 EXALTER GTX MID CUT BOOT S3 SRC WR HRO EU42 UK8


A light, comfortable, safety shoe with side-mounted BOA . Waterproof due to GORE-TEX. Its Microfiber upper and sock-like construction provides great comfort and fit and has anti-static properties. The nitrile outer sole is heat and oil resistant for outstanding grip. It features also our JALAS aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON XRD .

Technical specifications


Attributes
EU shoe size42
Main materialMicrofiber
ColourBlack
MaterialMicrofiber
Show UNSPSC/ECL@SS
£ 169.99 excl. VAT
/ Each
£ 203.99 incl. VAT
  • In stock: Next day delivery