JALAS 9955 EXALTER LOW CUT SHOE S3 SRC HRO EU38 UK5


EXALTER S3 SRC HRO shoes

References
jalas:9955-38
rubix:243A6840
ean:6408487512766
brand logo
brand logo
brand logo
brand logo
Technical specifications
EU shoe size38
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 9955 EXALTER LOW CUT SHOE S3 SRC HRO EU38 UK5


Lightweight, oil- and water-repellent S3 safety shoe, very comfortable and attractive. Outer material: microfiber (Mesh). Inner fabric: polyester. JALAS aluminum toecap, Vibram nitrile rubber outsole. Standard: EN ISO 20345:2011.

Strengths

Sock-like design guarantees ultimate comfort. Vegan.

Applications

Industries, logistics, maintenance.
brand logo
brand logo

Technical specifications


Attributes
EU shoe size38
Collar heightLow
ColourBlack
Main materialMicrofiber
Show UNSPSC/ECL@SS
£ 126.06 excl. VAT
/ Each
£ 151.27 incl. VAT
  • Usually arrives within 14 working days