Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3500 CLEAN SANDAL WHITE S1 LG EU47 UK12
JALAS 3500 CLEAN SANDAL WHITE S1 LG EU47 UK12
Unisex safety shoes Jalas
References
jalas:
3500-47
rubix:
271A4075
ean:
6408487431098
Technical specifications
EU shoe size
47
Collar height
Low
Colour
White
See all Specifications
Product details
Technical specifications
Product details : JALAS 3500 CLEAN SANDAL WHITE S1 LG EU47 UK12
Technical specifications
Attributes
EU shoe size
47
Collar height
Low
Colour
White
Main material
Leather
Non-magnetic
Yes
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.99
excl. VAT
/
Each
£
127.19
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 3510R CLEAN RESPIRO SANDAL WHITE S1 SRB EU40 UK6.5
BASE B1007 K-ENERGY S3 HRO SRC GREY/BLUE EU41 UK7
HELLYHAN 78403_990-40 OXFORD MID S3 BLACK UK6.5 EU40
U-POWER RC10013-44 LIFT CARPET ESD S3 CI SRC BLK HIGHSHOE SIZE 44/10
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU44 UK10
PORTWEST FW81BKR48 SLIP-ON SAFETY SHOE S2 BLACK 48/13
U-POWER RL20282-42 NOIR S2 SRC BLK LOWSHOE SIZE 42/8
JALAS 5618 TEMPUS LOW CUT SHOE S1 SRC P EU35 UK2
GISS 867150 SOCORRO SAFETY SHOES S1P SRC GRY MICROFIBER SIZE 44/10
PORTWEST STEELITE FW10 S1P PROTECTOR BOOT SIZE 10
BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU41 UK7
UVEX 84012 QUATRO PRO S3 SRC BOOT BLACK EU47 UK12 W11
U-POWER RL20023-43 KICK ESD S3 CI SRC GRY LOWSHOE SIZE 43/9
U-POWER RI20394-46 CLIFF ESD S2 SRC WHT LOWSHOE SIZE 46/11
GISS 891767 TACANA 2 SAFETY SHOES S3 SRC BLACK 9/43